GRIZZLY TURF EDGER W/YD GRP HNDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRIZZLY TURF EDGER W/YD GRP HNDL

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGTED
  • Mfr. Model # GTED
  • UNSPSC # 27112015
  • CATALOGUE PAGE # 340
  • Shipping Weight 2.84 lbs

Product Details

Grizzly turf edgers. Ideal for edging around flower beds and trees. Premium varnished ash handles. Sharp tempered steel blade. Long handle, 48 inches.

Technical Specs

  • Handle Length 34"
  • Handle Type D-Type
  • Blade Width 4-3/4"
  • Blade Material Tempered Steel
  • Blade Length 9"
  • Application Edge Around Flower Beds and Clear Around Trees with the Help of the Garant Pro Series Turf Edger. This Turf Edger is Especially Designed for Professionals Looking for a Robust, Efficient and Comfortable Tool.
  • Item Turf Edger
  • Handle Material Sturdy Steel