Skip Content
GRIZZLY EXCAVATOR,35 YD HANDLE SHVL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRIZZLY EXCAVATOR,35 YD HANDLE SHVL

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGEX2FD35
  • Mfr. Model # GEX2FD35
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 332
  • Shipping Weight 2.22 lbs

Product Details

Sharpened blade for easy and fast penetration. Extra large forward step for secure footing and power. Industrial strength blade. Hollow back blade. Premium ash handle.

Technical Specs

  • Handle Type D-Grip
  • Item Shovel
  • Blade Type Shovel
  • Blade Material Tempered Steel
  • Blade Length 10.5"
  • Blade Width 8.5"
  • Handle Colour Varnished Ash
  • Handle Material Ash

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list