Skip Content
GRIT BRUSH,11 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GRIT BRUSH,11 IN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MEJ9
  • Mfr. Model # 1MEJ9
  • UNSPSC # 47121608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Product Details

Polypropelyne scrub brushes, an economical choice for general scrubbing. Grit brushes, heavy duty brushes for aggressive scrubbing of concrete, as well as stripping of resilient floors, terrazzo and tile. Brushes won't tear or lose their shape on any surface: new, old or uneven.

Technical Specs

  • For Use With -
  • Includes -
  • Item Grit Brush
  • Bristle Color Black
  • Machine Size 13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list