!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GRIT BRUSH,18 IN

GRIT BRUSH,18 IN

TOUGH GUY

GRIT BRUSH,18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRIT BRUSH,18 IN

GRIT BRUSH,18 IN

TOUGH GUY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG1MEJ7
  • Mfr. Model # 1MEJ7
  • UNSPSC # 47121608
  • CATALOGUE PAGE # 1196
  • Shipping Weight 9.0 lbs

Product Details

Polypropelyne scrub brushes, an economical choice for general scrubbing. Grit brushes, heavy duty brushes for aggressive scrubbing of concrete, as well as stripping of resilient floors, terrazzo and tile. Brushes won't tear or lose their shape on any surface: new, old or uneven.

Technical Specs

  • Item Rotary Brush
  • Pad/Brush Size 18 in
  • Pad/Brush Shape Round
  • Block Size 18 in
  • Trim Length 1 1/2 in
  • For Use With Floor Machines
  • Machine Size 20 in
  • Bristle Material Nylon
  • Floor Application Cleaning, Scrubbing
  • Bristle Dia. 0.05 in
  • Bristle Colour Black
  • Includes Clutch Plate

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list