Skip Content
GRIPPERS TREK-ICE SZ 8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRIPPERS TREK-ICE SZ 8-11

TREX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO6300LGE
  • Mfr. Model # 6300LGE
  • UNSPSC # 31162414
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Dimensions 10-1/4" L x 1/2" W x 2" Thick
  • Item One Piece Ice Traction Device
  • Size 8 to 11
  • Material TPE Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list