GRIP, WIRE 5000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRIP, WIRE 5000LB

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK04453W
  • Mfr. Model # 04453W
  • UNSPSC # 24101648
  • CATALOGUE PAGE # 1906
  • Shipping Weight 3.76 lbs

Product Details

Versatility - all models are rated for a variety of wire sizes and types, so fewer grip changes are required. Grips open easily and release instantly to quickly insert or remove wire. Large handle eye opening accepts standard hooks and easily attaches to

Technical Specs

  • Cable Type Wire
  • Item Wire Grips
  • Type Wire
  • Max. Load Capacity 5,000 lbs.
  • Min. Cable Size 0.18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list