Skip Content
GRIP PROTO 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRIP PROTO 10IN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT810PG
  • Mfr. Model # 810PG
  • UNSPSC # 27111708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Material Alloy Steel
  • For Use With Mfr. No. J810HD
  • Item Grip
  • Type Pipe Wrench
  • Overall Length 10"
  • For Use With Mfr. Model Number J810HD

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list