Skip Content
GRIP PIPE WRENCH 14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRIP PIPE WRENCH 14IN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT814PG
  • Mfr. Model # 814PG
  • UNSPSC # 27111708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • For Use With Mfr. No. J814HD
  • Type Pipe Wrench
  • Overall Length 14"
  • Material Alloy Steel
  • Item Grip
  • For Use With Mfr. Model Number J814HD

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list