!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CABLE SUPPORT GRIP, 0.75 TO 0.99 IN, 1,020 LB STRENGTH, 10½ IN MESH, DOUBLE EYE

CABLE SUPPORT GRIP, 0.75 TO 0.99 IN, 1,020 LB STRENGTH, 10½ IN MESH, DOUBLE EYE

HUBBELL WIRING DEVICE-KELLEMS

CABLE SUPPORT GRIP, 0.75 TO 0.99 IN, 1,020 LB STRENGTH, 10½ IN MESH, DOUBLE EYE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE SUPPORT GRIP, 0.75 TO 0.99 IN, 1,020 LB STRENGTH, 10½ IN MESH, DOUBLE EYE

CABLE SUPPORT GRIP, 0.75 TO 0.99 IN, 1,020 LB STRENGTH, 10½ IN MESH, DOUBLE EYE

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $119.32 / EACH

EHC: EHC :
Min Qty 3 = $357.96

Compliance and Restrictions

  • None

This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # HBL02203003
  • Mfr. Model # 02203003
  • UNSPSC # 39121719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This cable support grip is made of tin-coated bronze. In addition, it meets the standards for CSA certified. Mesh grips join cable to enclosures or facilitate pulling cable in trenches and conduit. Cable support mesh grips wrap around cable to support it in vertical runs and bends.

Technical Specs

  • Item Cable Support Grip
  • Grip Style Rod Closing
  • Breaking Strength 1,020 lb
  • Eye Length 4 in
  • Standards CSA Certified
  • Eye Style Double
  • Cable Dia. Range 0.75 in to 0.99 in
  • Mesh Length 10 1/2 in
  • Material Tin Coated Bronze

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list