Skip Content
GRIP-IT STRAP WRENCH1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRIP-IT STRAP WRENCH1

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNS18H
  • Mfr. Model # S18H
  • UNSPSC # 27112127
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Technical Specs

  • Application For Polished Pipe And Fittings, Plastic Pipe And Fittings, Oil And Water Filters, Glass Pipe, PVC Conduit, Polished Shafts, Alternator Belts, Flywheels, Propeller Assemblies
  • Handle Type I-Beam
  • Item Strap Wrench
  • Pipe Capacity 1-1/8 to 8"
  • Handle Material Steel
  • Handle Length 18"
  • Strap Material Urethane
  • Strap Width 1-3/4"
  • Outside Dia. Tubing 1-1/8" - 8"
  • Strap Length 34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list