Skip Content
GRIP HANDLE WEIGHT,25 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GRIP HANDLE WEIGHT,25 LB.

TROEMNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8CHF4
  • Mfr. Model # 8CHF4
  • UNSPSC # 41111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Number of Pieces 1
  • Item Grip Handle Weight
  • Material Cast Iron
  • Class F
  • Calibration Certificate Statement of Accuracy
  • Nominal Mass 25 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list