Skip Content
GRIP GLOVES S GENERAL UTILITY PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRIP GLOVES S GENERAL UTILITY PR

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWG-EXMGG02S
  • Mfr. Model # G-EXMGG-02-S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2463
  • Shipping Weight 0.225 lbs

Technical Specs

  • Application Automotive
  • Size S
  • Colour Black
  • Cuff TPR Closure
  • Item Grip Gloves
  • Palm Material Diamondclad Silicone Synthetic Leather
  • Closure Type Hook-and-Loop
  • Back Material Spandex, Neoprene
  • Knuckle Padding Material Neoprene
  • Palm Construction Single Layer
  • Sub-Category General Utility
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list