Skip Content
GRIP EXTREME POWER DRIVE SG 2LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRIP EXTREME POWER DRIVE SG 2LB

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP10066
  • Mfr. Model # 10066
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Dead Blow Hammer
  • Head Material Urethane
  • Face Diameter 2"
  • Head Length 5"
  • Overall Length 14"
  • Head Weight 32 oz.
  • Handle Colour Yellow
  • Replaceable Tip No
  • Handle Material Fiberglass with Nonslip Grip
  • Head Color Black
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list