Skip Content
GRINDNG WHEEL,T1,12X2X1-1/2,SC,80 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GRINDNG WHEEL,T1,12X2X1-1/2,SC,80 G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NX54
  • Mfr. Model # 6NX54
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 570
  • Shipping Weight 1.0 lbs

Product Details

Straight gringind wheel, type 1, wheel type bench/pedestal, diameter 12 inch, thickness 2 inch, arbor size 1-1/2 inch, abrasive material silicon carbide, 80 grit, grade fine, max. RPM 2,100, includes 1 inch and 1-1/4 inch arbor bushings.

Technical Specs

  • Includes 1" and 1-1/4" Arbor Bushings
  • Grit 80
  • Item Straight Grinding Wheel
  • Max. RPM 2,100
  • Grade Fine
  • Thickness 2"
  • Abrasive Material Silicon Carbide
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 12"
  • Arbor Hole Size 1-1/2"
  • Abrasive Grit 80
  • Application Bench Grinding
  • Colour Green
  • Specification C80-VK
  • Bond Type Vitrified
  • Abrasive Wheel Hardness V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list