Skip Content
GRINDNG WHEEL,T1,12X2X1-1/2,AO,60 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GRINDNG WHEEL,T1,12X2X1-1/2,AO,60 G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NX52
  • Mfr. Model # 6NX52
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 570
  • Shipping Weight 19.2 lbs

Product Details

Straight gringind wheel, type 1, wheel type bench/pedestal, diameter 12 inch, thickness 2 inch, arbor size 1-1/2 inch, abrasive material aluminum oxide, 60 grit, grade medium, max. RPM 2,100, includes 1 inch and 1-1/4 inch arbor bushings.

Technical Specs

  • Grade Medium
  • Grit 60
  • Includes 1" and 1-1/4" Arbor Bushings
  • Item Straight Grinding Wheel
  • Thickness 2"
  • Max. RPM 2,100
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 12"
  • Arbor Hole Size 1-1/2"
  • Abrasive Grit 60
  • Colour Brown
  • Application Bench Grinding
  • Specification A60-VBE
  • Bond Type Vitrified
  • Abrasive Wheel Hardness V

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list