Skip Content
GRINDING WHL,T1,12X2X1-1/2,AO,36 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GRINDING WHL,T1,12X2X1-1/2,AO,36 G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NX50
  • Mfr. Model # 6NX50
  • UNSPSC # 23131547
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.6 lbs

Technical Specs

  • Item Straight Grinding Wheel
  • Includes 1" and 1-1/4" Arbor Bushings
  • Grade Coarse
  • Grit 36
  • Max. RPM 2,100
  • Thickness 2"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 12"
  • Arbor Hole Size 1-1/2"
  • Abrasive Grit 36
  • Application Bench Grinding
  • Colour Brown
  • Specification A36-VBE
  • Bond Type Vitrified
  • Abrasive Wheel Hardness V

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list