Skip Content
GRINDING WHL,T1,10X1X1-1/4,SC,80 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDING WHL,T1,10X1X1-1/4,SC,80 G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NX42
  • Mfr. Model # 6NX42
  • UNSPSC # 23131539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Technical Specs

  • Grade Fine
  • Item Straight Grinding Wheel
  • Includes 3/4" and 1" Arbor Bushings
  • Grit 80
  • Max. RPM 2,520
  • Thickness 1"
  • Abrasive Material Silicon Carbide
  • Abrasive Wheel Diameter 10"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 80
  • Arbor Hole Size 1-1/4"
  • Application Bench Grinding
  • Colour Green
  • Specification C80-VK
  • Bond Type Vitrified
  • Abrasive Wheel Hardness V

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list