GRINDING WHL,T1,10X1X1-1/4,AO,24 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GRINDING WHL,T1,10X1X1-1/4,AO,24 G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NX36
  • Mfr. Model # 6NX36
  • UNSPSC # 23131536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs

Technical Specs

  • Includes 3/4" and 1" Arbor Bushings
  • Grade Extra Coarse
  • Grit 24
  • Item Straight Grinding Wheel
  • Max. RPM 2,520
  • Thickness 1"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 10"
  • Arbor Hole Size 1-1/4"
  • Abrasive Grit 24
  • Colour Brown
  • Application Bench Grinding
  • Specification A24-VBE
  • Bond Type Vitrified
  • Abrasive Wheel Hardness V

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list