Skip Content
GRINDING WHL 10X1-1/2X1-1/4,AO,36 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDING WHL 10X1-1/2X1-1/4,AO,36 G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NX44
  • Mfr. Model # 6NX44
  • UNSPSC # 23131541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.7 lbs

Technical Specs

  • Includes 3/4" and 1" Arbor Bushings
  • Grade Coarse
  • Grit 36
  • Item Straight Grinding Wheel
  • Thickness 1-1/2"
  • Max. RPM 2,520
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 1-1/4"
  • Abrasive Grit 36
  • Abrasive Wheel Diameter 10"
  • Application Bench Grinding
  • Colour Brown
  • Specification A36-VBE
  • Bond Type Vitrified
  • Abrasive Wheel Hardness V

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list