Skip Content
GRINDING WHEEL,T27,4IN DIA X 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDING WHEEL,T27,4IN DIA X 3/8IN

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN71180B
  • Mfr. Model # 66253371180
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 549
  • Shipping Weight 0.33 lbs

Technical Specs

  • Application Ferrous Metal, Gray Iron, Stainless, Nonferrous Materials, Aluminum, Pipeline
  • Item Grinding Wheel
  • Grade Very Coarse
  • Max. RPM 15,280
  • Series Quantum3(TM)
  • Thickness 1/4"
  • Diameter 4"
  • Arbor Size 3/8"
  • Abrasive Material Ceramic
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4"
  • Arbor Hole Size 3/8"
  • Abrasive Grit 20

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list