GRINDING WHEEL,T27,4-1/2IN DIAX5/8IN-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDING WHEEL,T27,4-1/2IN DIAX5/8IN-11

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN70793A
  • Mfr. Model # 66253370793
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 549
  • Shipping Weight 0.41 lbs

Technical Specs

  • Item Grinding Wheel
  • Application Ferrous Metal, Gray Iron, Stainless, Nonferrous Materials, Aluminum, Pipeline
  • Grade Very Coarse
  • Max. RPM 13,580
  • Thickness 1/4"
  • Series Quantum3(TM)
  • Arbor Size 5/8"-11
  • Diameter 4-1/2"
  • Abrasive Material Ceramic
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 20
  • Arbor Hole Size 5/8"-11
  • Abrasive Wheel Diameter 4-1/2"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list