Skip Content
GRINDING WHEEL,T1,8X1X1,SC,100 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDING WHEEL,T1,8X1X1,SC,100 G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NX35
  • Mfr. Model # 6NX35
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 570
  • Shipping Weight 3.54 lbs

Product Details

Straight grinding wheel, type 1, wheel type bench/pedestal, diameter 8 inch, thickness 1 inch, arbor size 1 inch, abrasive material silicon carbide, 100 grit, grade very fine, max. RPM 3,150, includes 1/2 inch, 5/8 inch and 3/4 inch arbor bushings.

Technical Specs

  • Includes 1/2", 5/8", 3/4" Arbor Bushings
  • Item Straight Grinding Wheel
  • Grade Very Fine
  • Grit 100
  • Max. RPM 3150
  • Thickness 1"
  • Abrasive Material Silicon Carbide
  • Abrasive Wheel Diameter 8"
  • Arbor Hole Size 1"
  • Abrasive Grit 100
  • Abrasive Wheel Type Type 1
  • Application Bench Grinding
  • Colour Green
  • Specification C100-VK
  • Bond Type Vitrified
  • Abrasive Wheel Hardness V

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list