Skip Content
GRINDING WHEEL,T1,8X1X1,AO,46 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GRINDING WHEEL,T1,8X1X1,AO,46 G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NX30
  • Mfr. Model # 6NX30
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 570
  • Shipping Weight 4.25 lbs

Product Details

Straight grinding wheel, type 1, wheel type bench/pedestal, diameter 8 inch, thickness 1 inch, arbor size 1 inch, abrasive material aluminum oxide, 46 grit, grade medium, max. RPM 3,150, includes 1/2 inch, 5/8 inch and 3/4 inch arbor bushings.

Technical Specs

  • Item Straight Grinding Wheel
  • Includes 1/2", 5/8", 3/4" Arbor Bushings
  • Grade Coarse
  • Grit 46
  • Max. RPM 3150
  • Thickness 1"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 8"
  • Abrasive Grit 46
  • Arbor Hole Size 1"
  • Application Bench Grinding
  • Colour Brown
  • Specification A46-VBE
  • Bond Type Vitrified
  • Abrasive Wheel Hardness V

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list