Skip Content
GRINDING WHEEL,T1,8X1X1,AO,24 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDING WHEEL,T1,8X1X1,AO,24 G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NX28
  • Mfr. Model # 6NX28
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 570
  • Shipping Weight 1.0 lbs

Product Details

Straight grinding wheel, type 1, wheel type bench/pedestal, diameter 8 inch, thickness 1 inch, arbor size 1 inch, abrasive material aluminum oxide, 24 grit, grade extra coarse, max. RPM 3,150, includes 1/2 inch, 5/8 inch and 3/4 inch arbor bushings.

Technical Specs

  • Includes 1/2", 5/8" and 3/4" Arbor Bushings
  • Item Straight Grinding Wheel
  • Grit 24
  • Max. RPM 3,150
  • Grade Extra Coarse
  • Thickness 1"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 1"
  • Abrasive Grit 24
  • Abrasive Wheel Diameter 8"
  • Colour Brown
  • Application Bench Grinding
  • Bond Type Vitrified
  • Specification A24-VBE
  • Abrasive Wheel Hardness V

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list