Skip Content
GRINDING WHEEL,T1,7X1X1,SC,60 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDING WHEEL,T1,7X1X1,SC,60 G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NX25
  • Mfr. Model # 6NX25
  • UNSPSC # 23131533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Item Straight Grinding Wheel
  • Includes 1/2", 5/8" and 3/4" Arbor Bushings
  • Grade Medium
  • Grit 60
  • Thickness 1"
  • Max. RPM 3,500
  • Abrasive Material Silicon Carbide
  • Abrasive Grit 60
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 1"
  • Abrasive Wheel Diameter 7"
  • Application Bench Grinding
  • Colour Green
  • Specification C60-VK
  • Bond Type Vitrified
  • Abrasive Wheel Hardness V
  • Series

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list