Skip Content
GRINDING WHEEL,T1,7X1X1,AO,36 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GRINDING WHEEL,T1,7X1X1,AO,36 G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NX21
  • Mfr. Model # 6NX21
  • UNSPSC # 23131529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Grit 36
  • Item Straight Grinding Wheel
  • Grade Coarse
  • Includes 1/2", 5/8" and 3/4" Arbor Bushings
  • Max. RPM 3,500
  • Thickness 1"
  • Abrasive Material Aluminum Oxide
  • Abrasive Grit 36
  • Arbor Hole Size 1"
  • Abrasive Wheel Diameter 7"
  • Abrasive Wheel Type Type 1
  • Application Bench Grinding
  • Colour Brown
  • Specification A36-VBE
  • Bond Type Vitrified
  • Abrasive Wheel Hardness V

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list