GRINDING WHEEL,T1,6X3/4X1,SC,60 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GRINDING WHEEL,T1,6X3/4X1,SC,60 G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NX08
  • Mfr. Model # 6NX08
  • UNSPSC # 23131516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Item Straight Grinding Wheel
  • Includes 1/2", 5/8" and 3/4" Arbor Bushings
  • Grit 60
  • Grade Medium
  • Max. RPM 4,200
  • Thickness 3/4"
  • Abrasive Material Silicon Carbide
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 60
  • Arbor Hole Size 1"
  • Abrasive Wheel Diameter 6"
  • Application Bench Grinding
  • Colour Green
  • Specification C60-VK
  • Bond Type Vitrified
  • Abrasive Wheel Hardness V

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list