GRINDING WHEEL,T1,6X3/4X1,AO,80 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GRINDING WHEEL,T1,6X3/4X1,AO,80 G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NX07
  • Mfr. Model # 6NX07
  • UNSPSC # 23131515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Includes 1/2", 5/8" and 3/4" Arbor Bushings
  • Grit 80
  • Grade Medium
  • Item Straight Grinding Wheel
  • Max. RPM 4,200
  • Thickness 3/4"
  • Abrasive Material Aluminum Oxide
  • Abrasive Grit 80
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 1"
  • Colour Brown
  • Application Bench Grinding
  • Specification A80-VBE
  • Bond Type Vitrified
  • Abrasive Wheel Hardness V

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list