Skip Content
GRINDING WHEEL,T1,6X3/4X1,AO,60 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GRINDING WHEEL,T1,6X3/4X1,AO,60 G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NX06
  • Mfr. Model # 6NX06
  • UNSPSC # 23131514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Includes 1/2", 5/8" and 3/4" Arbor Bushings
  • Item Straight Grinding Wheel
  • Grade Medium
  • Max. RPM 4,200
  • Grit 60
  • Thickness 3/4"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 1"
  • Abrasive Grit 60
  • Application Bench Grinding
  • Colour Brown
  • Bond Type Vitrified
  • Specification A60-VBE
  • Abrasive Wheel Hardness V

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list