Skip Content
GRINDING WHEEL,T1,6X1X1,SC,100 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GRINDING WHEEL,T1,6X1X1,SC,100 G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NX17
  • Mfr. Model # 6NX17
  • UNSPSC # 23131525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Includes 1/2", 5/8" and 3/4" Arbor Bushings
  • Grit 100
  • Grade Very Fine
  • Max. RPM 4,200
  • Thickness 1"
  • Item Straight Grinding Wheel
  • Abrasive Material Silicon Carbide
  • Abrasive Grit 100
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 1"
  • Abrasive Wheel Diameter 6"
  • Colour Green
  • Application Bench Grinding
  • Specification C100-VK
  • Abrasive Wheel Hardness V
  • Bond Type Vitrified

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list