Skip Content
GRINDING WHEEL,T1,6X1/2X1,SC,80 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDING WHEEL,T1,6X1/2X1,SC,80 G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NX02
  • Mfr. Model # 6NX02
  • UNSPSC # 23131510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Grade Fine
  • Grit 80
  • Item Straight Grinding Wheel
  • Max. RPM 4,200
  • Includes 1/2", 5/8" and 3/4" Arbor Bushings
  • Thickness 1/2"
  • Abrasive Material Silicon Carbide
  • Abrasive Grit 80
  • Arbor Hole Size 1"
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Type Type 1
  • Application Bench Grinding
  • Colour Green
  • Specification C80-VK
  • Bond Type Vitrified
  • Abrasive Wheel Hardness V

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list