Skip Content
GRINDING WHEEL,T1,6X1/2X1,SC,100 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GRINDING WHEEL,T1,6X1/2X1,SC,100 G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NX03
  • Mfr. Model # 6NX03
  • UNSPSC # 23131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Includes 1/2", 5/8" and 3/4" Arbor Bushings
  • Grit 100
  • Grade Very Fine
  • Item Straight Grinding Wheel
  • Max. RPM 4,200
  • Thickness 1/2"
  • Abrasive Material Silicon Carbide
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 100
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 1"
  • Colour Green
  • Application Bench Grinding
  • Specification C100-VK
  • Bond Type Vitrified
  • Abrasive Wheel Hardness V

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list