Skip Content
GRINDING WHEEL,T1,5X1/2X1,AO,60 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDING WHEEL,T1,5X1/2X1,AO,60 G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NW95
  • Mfr. Model # 6NW95
  • UNSPSC # 23131504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Includes 1/2", 5/8" and 3/4" Arbor Bushings
  • Item Straight Grinding Wheel
  • Max. RPM 5,040
  • Grade Medium
  • Grit 60
  • Thickness 1/2"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 1"
  • Abrasive Wheel Diameter 5"
  • Abrasive Grit 60
  • Application Bench Grinding
  • Colour Brown
  • Specification A60-VBE
  • Bond Type Vitrified
  • Abrasive Wheel Hardness V

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list