Skip Content
GRINDING WHEEL DRESSER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDING WHEEL DRESSER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Z851
  • Mfr. Model # 6Z851
  • UNSPSC # 23101506
  • CATALOGUE PAGE # 545
  • Shipping Weight 6.05 lbs

Technical Specs

  • Dia. (In.) 2-3/8
  • Face Width (In.) 0.930
  • For Use With Grinding Wheel Up to 3" Width
  • Item Grinding Wheel Dresser
  • Length (In.) 14-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list