Skip Content
GRINDING 5X5/8-11 50G T29 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GRINDING 5X5/8-11 50G T29

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW70450
  • Mfr. Model # 70450
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Technical Specs

  • Abrasive Grit 50
  • Arbor Hole Size 5/8"-11
  • Abrasive Wheel Diameter 5"
  • Abrasive Wheel Type Type 29

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list