Skip Content
GRINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGGH011A600-1
  • Mfr. Model # GH011A600-1
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Product Details

Pneumatic pencil grinder. Ideal for applications requiring intricate grinding such as mold finishing, deburring, cleaning and polishing. Variable slide or twist throttle permits a wide range of grinding possibilities.

Technical Specs

  • Average CFM @ 15 Second Run Time 1.80
  • HP 0.10
  • Item Air Pencil Grinder
  • Bearings Ball
  • Duty Industrial
  • Exhaust Type Rear
  • CFM @ Full Load 7.0
  • Housing Material Steel
  • Throttle Twist
  • Overall Length 5-1/3"
  • Tool Weight 0.2 lb.
  • Variable Speed Yes
  • Hose Length 72"
  • Free Speed 60,000 RPM
  • Required Pressure 90 PSI
  • Collet Capacity 1/8"
  • Min. Hose Size 1/4"
  • Whip Hose I.D. 7/32"
  • Air Inlet 1/4" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list