Skip Content
GRINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG88HL60H106
  • Mfr. Model # 88HL60H106
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.75 lbs

Technical Specs

  • Includes 6" Lever
  • Average CFM @ 15 Second Run Time 15.30
  • HP 2
  • Duty Industrial
  • Exhaust Side
  • Item Extended Air Angle Grinder
  • Overall Length 20"
  • Throttle Lever
  • Handle Material Metal
  • Lock Safety
  • Variable Speed No
  • CFM @ Full Load 61.0
  • Free Speed 6,000 RPM
  • Wheel Dia. 6"
  • Air Inlet 1/2" NPT
  • Spindle Size 5/8"-11
  • Required Pressure 90 PSI
  • Min. Hose Size 3/4"
  • Grinder Type Type 1
  • Lever Type Safety Locking

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list