!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR PENCIL GRINDER,INDUSTRIAL,60,000 RPM

AIR PENCIL GRINDER,INDUSTRIAL,60,000 RPM

INGERSOLL RAND

AIR PENCIL GRINDER,INDUSTRIAL,60,000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR PENCIL GRINDER,INDUSTRIAL,60,000 RPM

AIR PENCIL GRINDER,INDUSTRIAL,60,000 RPM

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,080.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # IRG7978
  • Mfr. Model # 7978
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2353
  • Shipping Weight 1.06 lbs

Technical Specs

  • Item Pencil Grinder
  • Horsepower 0.1 hp
  • Exhaust Location Front
  • Collet Guard Type None
  • Air Inlet Connection Size 1/4 in
  • Air Inlet Type NPT
  • Whip Hose I.D. 3/16 in
  • Lock-Off Switch No
  • Brake Type None
  • Safety Features Lightweight
  • Tether Style Not Tether Capable
  • Vibration Level 2.5 m/sq sec
  • Bearing Type Ball
  • Speed Setting Single Speed
  • Power Source Air Powered
  • Air Consumption 6 cfm
  • Hose Length 84 in
  • Housing Material Steel
  • Tool Weight 0.3 lb
  • Tool Brand Ingersoll Rand
  • Duty Rating Heavy Duty
  • Collet Size 1/8 in
  • Max. Speed 60,000 RPM
  • Air Inlet 1/4 in NPT Female
  • Air Inlet Gender Female
  • Kit Contents (1) Bare Tool
  • Head Type Standard Head
  • Lock-On Switch No
  • Anti-Kickback Clutch Type None
  • Anti-Restart Technology No
  • Dust Management None
  • Throttle Type Slide
  • Grip Style Straight
  • Variable Speed No
  • Air Pressure 90 psi
  • Min. Hose Size 1/4 in
  • Overall Length 5 5/8 in
  • Features Comfort, Easy to Handle, Lightweight, Versatility
  • Application General Repair Work to Precision Aerospace Projects
  • Series ARO Series

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list