Skip Content
GRINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG61H120H63
  • Mfr. Model # 61H120H63
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 9.30
  • Item Extended Air Angle Grinder
  • HP 1.25
  • Duty Industrial
  • Overall Length 15-3/4"
  • Throttle Lever
  • Exhaust Side
  • Lock Safety
  • CFM @ Full Load 37.0
  • Variable Speed No
  • Free Speed 12,000 RPM
  • Handle Material Metal
  • Wheel Dia. 3"
  • Air Inlet 3/8" NPT
  • Spindle Size 3/8"-24
  • Required Pressure 90 psi
  • Min. Hose Size 1/2"
  • Grinder Type Type 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list