GRINDER W/O LOCK ON 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER W/O LOCK ON 5IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW831NL
  • Mfr. Model # DW831NL
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 422
  • Shipping Weight 9.02 lbs

Product Details

Angle grinder, 5 inch, 12 amp, popular rat tail style. High power to weight ratio. Ergonomically comfortable operation. Ball bearings and spiral gears. Includes: wheel, wrench, flange, clamp and nut guard.

Technical Specs

  • Features Keyless Adjustable Guard, Rear Handle, External Brush Caps
  • Item Angle Grinder
  • No Load RPM 10,000
  • Handle Design Rat Tail
  • Switch Type Trigger
  • Speed Type Single
  • Tool Weight 7.4 lbs.
  • Spindle Thread Size 5/8"-11
  • Wheel Dia. 5"
  • Tool Length 14-1/4"
  • Nominal Amps 12

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list