Skip Content
GRINDER VERT 4HP 6K RPM 9 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER VERT 4HP 6K RPM 9 IN

CLECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLC4060AVL09
  • Mfr. Model # 4060AVL09
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.8 lbs

Technical Specs

  • HP 4
  • Includes Spindle Wrenches
  • Duty Heavy-Duty
  • Throttle Lever
  • Exhaust Side
  • Lock Safety Lever
  • Handle Material Metal
  • Wheel Dia. 9"
  • Variable Speed Yes
  • CFM @ Full Load 75.0
  • Spindle Size 5/8"-11
  • Required Pressure 90 PSI
  • Air Inlet 1/2"
  • Min. Hose Size 3/4"
  • Free Speed 6,000 RPM
  • Grinder Type Vertical
  • Item Air Grinders

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list