GRINDER VERT 3HP 6K RPM 9 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER VERT 3HP 6K RPM 9 IN

CLECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLC3060AVL09
  • Mfr. Model # 3060AVL09
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.4 lbs

Technical Specs

  • Throttle Lever
  • Duty Heavy-Duty
  • Exhaust Side
  • HP 3
  • Lock Safety Lever
  • Includes Spindle Wrenches
  • Handle Material Metal
  • CFM @ Full Load 60.0
  • Variable Speed Yes
  • Wheel Dia. 9"
  • Free Speed 6,000 RPM
  • Spindle Size 5/8"-11
  • Air Inlet 1/2"
  • Required Pressure 90 PSI
  • Grinder Type Vertical
  • Min. Hose Size 3/4"
  • Item Air Grinders

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list