Skip Content
GRINDER VERT 3HP 6K RPM 6 IN C/WHL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER VERT 3HP 6K RPM 6 IN C/WHL

CLECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLC3060AVL06
  • Mfr. Model # 3060AVL06
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.2 lbs

Technical Specs

  • HP 3
  • Includes Spindle Wrenches
  • Duty Heavy-Duty
  • Exhaust Side
  • Lock Safety Lever
  • Throttle Lever
  • Variable Speed Yes
  • Handle Material Metal
  • CFM @ Full Load 60.0
  • Free Speed 6,000 RPM
  • Required Pressure 90 PSI
  • Wheel Dia. 6"
  • Spindle Size 5/8"-11
  • Air Inlet 1/2"
  • Min. Hose Size 3/4"
  • Grinder Type Vertical
  • Item Air Grinders

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list