Skip Content
GRINDER TURBINE GOV 0.1HP 65K RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER TURBINE GOV 0.1HP 65K RPM

DOTCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLC12R9180-08
  • Mfr. Model # 12R9180-08
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 9.00
  • HP 0.1
  • Includes Collet, Collet Wrench, Collet Guard, Hose
  • Exhaust Front
  • Overall Length 5-3/4"
  • Throttle Twist Sleeve
  • Lock No
  • Handle Material Composite
  • CFM @ Full Load 9.0
  • Variable Speed No
  • Required Pressure 90 PSI
  • Free Speed 65,000 RPM
  • Air Inlet 1/8"
  • Min. Hose Size 3/16"
  • Item Grinder Turbine

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List