Skip Content
GRINDER TURBINE 0.06HP 100K RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER TURBINE 0.06HP 100K RPM

DOTCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLC10R9000-08
  • Mfr. Model # 10R9000-08
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Includes Collet, Collet Wrench, Collet Guard, Hose, Filter
  • Overall Length 5-3/8"
  • Average CFM @ 15 Second Run Time 6.00
  • Exhaust Front
  • HP 0.06
  • Throttle Twist Sleeve
  • Lock No
  • CFM @ Full Load 6.0
  • Handle Material Aluminum
  • Air Inlet 1/8"
  • Free Speed 100,000 RPM
  • Variable Speed No
  • Required Pressure 90 PSI
  • Min. Hose Size 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list