Skip Content
GRINDER SURFACING 5 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GRINDER SURFACING 5 INCH

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOS1773AK
  • Mfr. Model # 1773AK
  • UNSPSC # 27111905
  • CATALOGUE PAGE # 419
  • Shipping Weight 15.4 lbs

Product Details

Lock-on/off switch. Double sealed ball bearings. Automatic restart protection - protects against automatic restart after a power failure. 5/8 inch-11 spindle. Spindle lock. Includes: auxiliary handle, flange kit, spanner wrench, 5 inch diamond cup wheel,

Technical Specs

  • Item Concrete Surfacing Grinder
  • No Load RPM 11,000
  • Speed Type Constant
  • Spindle Thread Size 5/8"-11
  • Tool Length 13-3/8"
  • Wheel Dia. 5"
  • Features Constant Response(TM) Circuitry, Automatic Restart Protection, Double Insulated, Sealed Switch, Service Minder(TM) Brushes, Double Sealed Ball Bearings and Two 'lip-sealing' Protective Rings, Epoxy Coated Field Windings, Wrap Around Auxiliary Handle, Spindle Lock
  • Includes Auxiliary Handle -- 3 601 303 017, Flange Kit -- 3 600 210 125, Spanner Wrench -- 1 607 950 043, 5" Diamond Cup Wheel -- Dc510, Vacuum Adapter -- Vac002, Carrying Case -- 3 605 438 057
  • Cord Length 120"
  • Handle Design Straight
  • Switch Type Paddle
  • Tool Weight 5.95 lbs.
  • Voltage 120 VAC
  • Lock-on Yes
  • Lock-off Yes
  • Nominal Amps 10

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list