GRINDER STRAIGHT LOW RPM VAR SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER STRAIGHT LOW RPM VAR SPEED

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSDG490CE
  • Mfr. Model # DG490CE
  • UNSPSC # 27112718
  • CATALOGUE PAGE # 424
  • Shipping Weight 6.0 lbs

Product Details

Grinder, Bosch, Type Straight, Amps 6.5, Collet Capacity (in.) 1/4, RPM 2,500 - 8,000, Tool Weight (lbs.) 4.0.

Technical Specs

  • Features Extended Spindle, Constant-response(TM) Circuitry, Serviceminder(TM) Brushes
  • Item Die Grinder
  • Speed Type Variable
  • Handle Design Barrel Grip
  • Switch Type Slide
  • Voltage 120 VAC
  • Tool Weight 4.0 lbs.
  • Amps 6.5 A
  • Tool Length 15-1/4"
  • Collet Capacity 1/4"
  • Wheel Dia. 3-1/2"
  • No Load RPM 2500 to 8000
  • Includes 19 Mm and 13 Mm Wrench

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list