GRINDER STRAIGHT HIGH RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER STRAIGHT HIGH RPM

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSDG250C
  • Mfr. Model # DG250C
  • UNSPSC # 27112718
  • CATALOGUE PAGE # 424
  • Shipping Weight 4.67 lbs

Product Details

Grinder, Bosch, Type Straight, Amps 5.8, Collet Capacity (in.) 1/4, RPM 30,000, Tool Weight (lbs.) 3.1.

Technical Specs

  • Features Constant-response(TM) Circuitry, Directed Air Flow, Serviceminder(TM) Brushes, Metal Gear Cover
  • Item Die Grinder
  • No Load RPM 30,000
  • Tool Weight 3.1 lbs.
  • Amps 5.8 A
  • Tool Length 11-1/2"
  • Collet Capacity 1/4"
  • Includes 19 Mm and 13 Mm Wrench
  • Switch Type Lock-on/off
  • Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list