Skip Content
GRINDER/SANDER RA 0.4HP 20K RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER/SANDER RA 0.4HP 20K RPM

DOTCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLC12LF281-36
  • Mfr. Model # 12LF281-36
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Application Grinder
  • Includes Collet, Collet Wrench
  • Exhaust Type Rear
  • Average CFM @ 15 Second Run Time 11.00
  • HP 0.4
  • Overall Length 6-5/8"
  • Housing Material Composite
  • Throttle Safety Lever
  • CFM @ Full Load 11.0
  • Handle Material Composite
  • Tool Weight 1.1 lbs.
  • Required Pressure 90 Psi
  • Air Inlet 1/4"
  • Variable Speed No
  • Free Speed 20,000 RPM
  • Min. Hose Size 1/4"
  • Item Grinder / Sander

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list