Skip Content
GRINDER/SANDER RA 0.4HP 12K RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER/SANDER RA 0.4HP 12K RPM

DOTCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLC12LF280-36
  • Mfr. Model # 12LF280-36
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Application Grinder
  • Average CFM @ 15 Second Run Time 11.00
  • HP 0.4
  • Includes Collet, Collet Wrench
  • Exhaust Type Rear
  • Housing Material Composite
  • Tool Weight 1.1 lbs.
  • Throttle Safety Lever
  • Overall Length 6-5/8"
  • Handle Material Composite
  • CFM @ Full Load 11.0
  • Variable Speed No
  • Free Speed 12,000 RPM
  • Air Inlet 1/4"
  • Required Pressure 90 Psi
  • Min. Hose Size 1/4"
  • Item Grinder / Sander

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list